Traditional Handle in Oil Rubbed Bronze
Traditional Handle in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Traditional Exterior Pull Handle
- 9" Overall Height
- 7-3/8" Center to Center Screw Holes
- 1.5" Projection
- Furnished with Matching Screws
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Product Type:
- Handle
- Smart Home Enabled:
- No
- UL Listed:
- No