36 in. Reflective Overlay 1/2 MILE for the word AHEAD
36 in. Reflective Overlay 1/2 MILE for the word AHEAD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Affixes to sign via hook and loop material
- One sign multiple messages
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Fluorescent Orange
- Lettering:
- 1/2 MILE
- Material:
- Plastic
- Material Type:
- Vinyl