6V LED Photocell Barricade Light Orange Case with Mounting Hardware
6V LED Photocell Barricade Light Orange Case with Mounting Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Yellow High Impact Polypropylene Case
- Moisture proof circuit using solid state components
- Amber 7" Polycarbonate Fresnel Lens with 5/8" reflex ring
- Meets MUTCD standards
- Batteries sold separately
- Uses 25% less power than similar incandescent models use
- LED with 3 way flash or steady burn circuits
Specifications
- Color Finish Name:
- Yellow, Orange
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Volts:
- 6V