Trane 1.5 - 3 Ton Economy with Barometric Relief Damper TBAYECON101A

DESCRIPTION

  • Important: The Economizer installation requires that you first install an air filter rack ordered separately
  • The economizer is a multi-damper design. It is installed in the return air stream and is connected to the unit low voltage supply through wire leads
  • The economizer is fully accessible through the coil access panel
  • Used with: 2/4TC, WC, YC, DC018-036A

Trane 1.5 - 3 Ton Economy with Barometric Relief Damper

TBAYECON101A

Material:

SPECIFICATIONS

Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS