DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 10 Tons 230 V Dry R-22 Relia Split System Heat Pump

TTWAA30RG

BTU:

SPECIFICATIONS

BTU
120000
Depth
52 in
Height
45 in
Refrigerant
R-22
Tonnage
10 Tons
Volts
208/230V
Width
40 in

Starting at
Call for Pricing
  • QUANTITY