DESCRIPTION

  • Accessory hook-up capability
  • Blower door safety switch
  • Complete front service access
  • Five year limited parts warranty
  • Four speed motors
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy gauge aluminized steel heat exchanger
  • Insulated blower compartment and blower door
  • Integrated solid state control with self-diagnostics

Trane 100000 BTU 17-1/2 in. 3 Tons 80% AFUE Upflow Horizontal Furnace

TTUD1BA9361A

BTU:

SPECIFICATIONS

AFUE
80.00
BTU
100000
Configuration
Horizontal
Depth
28 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Horsepower
1/3 hp
Ignition System
Hot Surface Ignition
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3 Tons
Volts
115V
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY