DESCRIPTION

  • Blower door safety switch
  • Complete front service access
  • Five year limited parts warranty
  • Four speed motors
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
  • Multi-port In-shot burners
  • Non-prorated twenty year heat exchanger limited warranty (Residential use)
  • Three way vent option on downflow models (top, right, or left)

Trane 100K 80 2 Stage Furnace Upflow Horizontal Left 17.5 in

TTUD2B100A9362A

BTU:

SPECIFICATIONS

AFUE
80.00
BTU
100000
Configuration
Horizontal, Upflow
Depth
28 in
Fuel Type
Natural Gas
Height
40 in
Ignition System
Silicon Nitride
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
3 Tons
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY