DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TDE 100K 80 Furnace Downflow Horizontal Right 17.5

TTDE1B100A9451A

BTU:

SPECIFICATIONS

BTU
80000
Collection
TDE
Configuration
Downflow, Horizontal Right
Depth
28 in
Fuel Type
Natural Gas
Height
40 in
Horsepower
1/3 hp
Ignition System
Silicon Nitride
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
4 Tons
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY