10kW Single Phase KW Heat Strip
10kW Single Phase KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AMP:
- 41.7, 53.4
- BTU:
- 34121
- Brand Model Compatibility:
- TMM5 Series
- Energy Star Compliant:
- No
- Height:
- 10 in
- Length:
- 21 in
- MBH:
- 34.1
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Tonnage:
- 3 Ton
- Volts:
- 208/240V
- Watts:
- 10 kW
- Width:
- 6 in