DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 12.5T Split System Cooling 230/3 Dual Comp

TTTA150E300A

Tonnage:

SPECIFICATIONS

BTU
150000
Depth
52 in
Height
45 in
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
12.5 Tons
Volts
208/230V
Width
40 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY