DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Trane 12.5T Standard Efficiency Horizontal Packaged Gas or Electric
TYSH150F3RHA0000
Tonnage:
SPECIFICATIONS
- Configuration
- Horizontal
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Phase
- Triple Phase
- Power Source
- Electric, Gas
- Refrigerant
- R-410A
- Tonnage
- 12.5 Tons
- Volts
- 230V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday