1/2 hp 120/240V ECM Variable Speed Motor Module
This product has been replaced by
Manufacturer Part #MOT09229
1/2 hp 120/240V ECM Variable Speed Motor Module
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Blower Type:
- ECM Variable Speed
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Product Type:
- Motor Module
- Volts:
- 120/240V