12 in. Modulating Damper Aluminum

Part #TZDAMPSMMA1212A  |  Item #7005882  |  Manufacturer Part #ZDAMPSMMA1212A

Call for Pricing

Height:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Manual Gear Release
  • 97% Leak Proof Rating
  • Screw Terminal Blocks

Specifications

AMP: 1.5

Damper Type: Modulating Dampers

Duct Shape: Rectangular

Gauge: 18

Height: 12 in

Installation Type: Side Mount

Material: Aluminum

Product Type: Damper

Torque In-Lbs : 18 in-lbs

Volts: 24V

Width: 12 in