Trane

120000 BTU 10 Tons 230 V Relia Single Comp Split System Heat Pump

Part #TTWA120D30RA  |  Manufacturer Part #TWA120D30RA

BTU:

120000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 120000

Depth: 52 in

Height: 45 in

Refrigerant: R-410A

Tonnage: 10 Tons

Volts: 208/230V

Width: 40 in