• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 120000 BTU 10 Tons 460 V Relia Single Comp Split System Heat Pump

TTWA120D40RA

BTU:

120000

SPECIFICATIONS

BTU
120000
Depth
52 in
Height
45 in
Refrigerant
R-410A
Tonnage
10 Tons
Volts
460V
Width
40 in

  • QUANTITY

0 item(s) added to Cart Checkout Now