120/208/240V Steam Manual Humidifier Control
This product has been replaced by
Manufacturer Part #EHUMD800ASM00C
120/208/240V Steam Manual Humidifier Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 11.5, 16
- Depth:
- 7-1/8 in
- Duct Size:
- 1-1/4 in
- Height:
- 20-7/8 in
- Volts:
- 120/208/240V
- Width:
- 10-1/8 in