DESCRIPTION

  • Blower door safety switch
  • Complete front service access
  • Five year limited parts warranty
  • Four speed motors
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
  • Multi-port In-shot burners
  • Non-prorated twenty year heat exchanger limited warranty (Residential use)
  • Three way vent option on downflow models (top, right, or left)

Trane 120K 80 2 Stage Furnace Upflow Horizontal Left 21 in.

TTUD2C120A9542A

BTU:

SPECIFICATIONS

AFUE
80.00
BTU
120000
Configuration
Horizontal, Upflow
Depth
28 in
Fuel Type
Natural Gas
Height
40 in
Horsepower
3/4 hp
Ignition System
Hot Surface Ignition
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
4.5 Tons
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY