DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane XC80 Series 24-1/2 in. 80% AFUE 5 Ton Two-Stage Upflow 1 hp Natural or LP Gas Furnace

TTUD2DACV52A

BTU:

SPECIFICATIONS

AMP
14.3
BTU
120000
CSA Certified
Yes
Collection
XC80 Series
Configuration
Upflow
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
1 hp
Ignition System
Silicon Nitride
MBH
120
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
35 to 65 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY