DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Trane TDHM 120K 95 Modulating Variable Speed Downflow Horizontal Right 24.5
TTDHMD120BCV5VB
BTU:
SPECIFICATIONS
- BTU
- 114000
- Collection
- TDHM
- Configuration
- Downflow, Horizontal Right
- Depth
- 28 in
- Fan Speeds
- Variable
- Height
- 40 in
- Ignition System
- Silicon Nitride
- MBH
- 114
- Phase
- Single Phase
- Stages
- Modulating
- Tonnage
- 5 Tons
- Volts
- 115V
- Width
- 24-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday