DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4YCC3 13 SEER 230 V Convertible Packaged Gas/Electric

T4YCC3036A1075B

Tonnage:

SPECIFICATIONS

BTU
35000
BTU Heat Rating
64000 Btu/h
Collection
4YCC3
Configuration
Convertible
Decibel Rating dB
75 dB
Depth
43 in
Height
36 in
Phase
Single Phase
Refrigerant
R-410A
Tonnage
3 Tons
Volts
208/230V
Width
51 in

Starting at
Call for Pricing
  • QUANTITY