DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 2TWB3 13 SEER 26 in. Split System Heat Pump

T2TWB3018A1000C

Tonnage:

SPECIFICATIONS

AMP
15
Collection
2TWB3
Decibel Rating dB
74 dB
Depth
26 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33 in
Liquid Line OD
1/4 in
Phase
Triple Phase
Refrigerant
R-22
Suction Line OD
5/16 in
Tonnage
1.5 Tons
Volts
208/230V
Width
29 in

Starting at
Call for Pricing
  • QUANTITY