DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4YCC3 13 SEER 3-Phase Convertible Packaged Gas/Electric

T4YCC3060A3096B

Tonnage:

SPECIFICATIONS

BTU
58000
BTU Heat Rating
120000 Btu/h
Collection
4YCC3
Configuration
Convertible
Decibel Rating dB
79 dB
Depth
46 in
Height
40 in
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
5 Tons
Volts
208/230V
Width
61 in

Starting at
Call for Pricing
  • QUANTITY