DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4WCC3 Series 13 SEER R-410A Packaged Heat Pump

T4WCC3A3000B

Tonnage:

SPECIFICATIONS

AMP
16.8
BTU
35000
BTU Cooling Rating
35000 Btu/h
BTU Heat Rating
33200 Btu/h
Collection
4WCC3 Series
Configuration
Convertible
Decibel Rating dB
75 dB
Depth
42 in
EER
11
Energy Star Compliant
No
Height
36 in
Horsepower
1/5 hp
MBH
35
Max CFM
1200
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
372
Width
49 in

Starting at
Call for Pricing
  • QUANTITY