DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 13 SEER 30 in. Split System Heat Pump

T2TWB3030A1000C

Tonnage:

SPECIFICATIONS

Depth
30 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
37 in
Refrigerant
R-22
Tonnage
2.5 Tons
Volts
208/230V
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY