DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 2TWB3 13 SEER 34 in. Split System Heat Pump

T2TWB3036A1000C

Tonnage:

SPECIFICATIONS

BTU
36000
Collection
2TWB3
Decibel Rating dB
79 dB
Depth
34 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
37 in
Liquid Line OD
3/8 in
MBH
36
Phase
Triple Phase
Refrigerant
R-22
Suction Line OD
7/8 in
Tonnage
3 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY