DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4WCX3 Series 13 SEER R-410A Convertible Packaged Heat Pump

T4WCX3A1000B

Tonnage:

SPECIFICATIONS

AMP
1.1, 1.9, 24.7
BTU Cooling Rating
35000 Btu/h
BTU Heat Rating
33200 Btu/h
Collection
4WCX3 Series
Configuration
Convertible
Decibel Rating dB
71 dB
Depth
43 in
EER
11
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
36 in
MBH
35
Max CFM
1200
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
372
Width
51 in

Starting at
Call for Pricing
  • QUANTITY