DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4WCC3 13 SEER Convertible 3-Phase Packaged Heat Pump

T4WCC30A3000B

Tonnage:

SPECIFICATIONS

BTU
60000
Collection
4WCC3
Configuration
Convertible
Decibel Rating dB
79 dB
Depth
45 in
Energy Star Compliant
No
Height
40 in
MBH
60
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Weight
618
Width
59 in

Starting at
Call for Pricing
  • QUANTITY