DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4YCC3 Series 13 SEER R-410A Single-Stage Spine Fin Convertible LP or Natural Gas/Electric Packaged Unit

T4YCC3C1075A

Tonnage:

SPECIFICATIONS

AMP
16, 25
BTU
30000
BTU Cooling Rating
29000 Btu/h
BTU Heat Rating
75000 Btu/h
Collection
4YCC3 Series
Configuration
Convertible
Decibel Rating dB
70 dB
EER
11
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Horsepower
1/35 hp
MBH
30
Max CFM
970
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Weight
394

Starting at
Call for Pricing
  • QUANTITY