DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 13 SEER Horizontal Packaged Heat Pump

T4WHC30A1000A

Tonnage:

SPECIFICATIONS

Coil Type
Plate Fin
Configuration
Horizontal
Depth
44 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
31 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2 Tons
Volts
208/230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY