DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4YCC3 13 SEER Packaged Gas/Electric

T4YCC3036A1064B

Tonnage:

SPECIFICATIONS

BTU
35000
BTU Heat Rating
75000 Btu/h
Collection
4YCC3
Configuration
Convertible
Decibel Rating dB
74 dB
Depth
43 in
Height
36 in
MBH
35
Phase
Single Phase
Refrigerant
R-410A
Tonnage
3 Tons
Volts
208/230V
Width
51 in

Starting at
Call for Pricing
  • QUANTITY