DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 13 SEER R-410A Split System Heat Pump

T4TWR30C1000A

Tonnage:

SPECIFICATIONS

Depth
30 in
Energy Star Compliant
Yes
Height
33 in
IsAcceptableImage
Power Source
Electric
Refrigerant
R-410A
Tonnage
2.5 Tons
Volts
208/230V
Width
33 in

Starting at
Call for Pricing
  • QUANTITY