DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 2TTM3 Series 13 SEER R-22 Split-System Air Conditioner

T2TTM3018A1000A

Tonnage:

SPECIFICATIONS

BTU
18000
BTU Cooling Rating
18000 Btu/h
Collection
2TTM3 Series
Depth
23-1/2 in
Energy Star Compliant
No
Height
29 in
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
Electric
Refrigerant
R-22
Suction Line OD
5/8 in
Tonnage
1.5 Tons
UL Listed
No
Volts
200/230V
Width
25-1/2 in

Starting at
Call for Pricing
  • QUANTITY