DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTR3 Series 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

T4TTR3024E1000A

Tonnage:

SPECIFICATIONS

AMP
0.74, 12, 48.5
BTU
24000
BTU Cooling Rating
24000 Btu/h
Collection
4TTR3 Series
Decibel Rating dB
74 dB
Depth
25-5/8 in
Energy Star Compliant
No
Height
28-3/4 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
24
Max CFM
2745
Phase
Single Phase
Power Source
Electric
RPM
825
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
169
Width
28-1/2 in

Starting at
Call for Pricing
  • QUANTITY