DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 13 SEER Split System Cooling Condenser

T2TTB3036A1000N

Tonnage:

SPECIFICATIONS

AMP
21
Decibel Rating dB
76 dB
Depth
29-3/4 in
Energy Star Compliant
No
Height
32-3/4 in
Horsepower
1/6 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-22
Tonnage
3 Tons
Type
Scroll
UL Listed
No
Volts
208/230V
Weight
178
Width
32-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY