DESCRIPTION

  • 018, 024, 030 and 060 ship with start kit
  • 100% line run test
  • 37" x 37" x 34"
  • All Aluminum Spine Fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Demand defrost control with diagnostics
  • Five-year limited warranty on compressor, coil, and 5-years on internal functional parts (residential use)
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TWB3 Series 13 SEER R-410A Split-System Heat Pump

T4TWB3A1000A

Tonnage:

SPECIFICATIONS

AMP
1.3, 105, 18.6, 25
Auto Switching Heat Cool
Yes
BTU
40500
Collection
4TWB3 Series
Decibel Rating dB
80 dB
Depth
34 in
Energy Star Compliant
No
Height
37 in
Horsepower
1/4 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
40.5
Material
Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY