DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TWR3 Series 13 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump

T4TWR3D1000A

Tonnage:

SPECIFICATIONS

AMP
0.77, 12, 48.8
Auto Switching Heat Cool
Yes
BTU
18000
BTU Cooling Rating
17200 Btu/h
Collection
4TWR3 Series
Decibel Rating dB
71 dB
Depth
29-3/4 in
Energy Star Compliant
No
Height
28-3/4 in
Horsepower
1/8 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Material
Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/8 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Width
32-5/8 in

Starting at
Call for Pricing
  • QUANTITY