DESCRIPTION

Trane FreshEffects™ 130 cfm Triple Function Wall Control

TTERVR100A9P00A

CFM:

SPECIFICATIONS

CFM
130
Collection
FreshEffects™
Depth
13 in
Height
20-1/8 in
Volts
120V
Width
28-3/4 in

Starting at
Call for Pricing
  • QUANTITY