DESCRIPTION

  • Blower door safety switch
  • Complete front service access
  • Four speed motors
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
  • Multi-port in-shot burners
  • Non-prorated twenty year heat exchanger limited warranty (Residential use)
  • Silicon carbide hot surface igniter with adaptive heat up
  • Three way vent option on downflow models (top, right, or left)

Trane TUD2 14-1/2 in. 80% AFUE 2-Stage Upflow Horizontal Gas Furnace

TTUD2A0A9362A

BTU:

SPECIFICATIONS

BTU
47000
Collection
TUD2
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Horsepower
1/3 hp
Ignition System
Silicon Nitride
MBH
47
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
3 Tons
Volts
115V
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY