DESCRIPTION

  • Blower door safety switch
  • Complete front service access
  • Four speed motors
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
  • Multi-port In-shot burners
  • Non-prorated twenty year heat exchanger limited warranty (Residential use)
  • Silicon Carbide hot surface igniter with adaptive heat up
  • Three way vent option on downflow models (top, right, or left)

Trane 14-1/2 in. 80% AFUE 3 Tons Upflow Horizontal Furnace

TTUE1A0A9361A

BTU:

SPECIFICATIONS

BTU
60000
Configuration
Horizontal
Depth
28 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Horsepower
1/3 hp
Ignition System
Hot Surface Ignition
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3 Tons
Volts
115V
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY