• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4WCY4 Series 14 SEER R-410A Packaged Heat Pump

T4WCY4B3000A

Tonnage:

SPECIFICATIONS

AMP
18.4, 4.3
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
32400 Btu/h
Collection
4WCY4 Series
Configuration
Convertible
Decibel Rating dB
69 dB
Depth
42 in
EER
11.75
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
36 in
Horsepower
1/5 hp
MBH
36
Max CFM
1200
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
SEER
14
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
372
Width
49 in

Starting at
Call for Pricing
  • QUANTITY