DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4WCC4 Series 14 SEER R-410A Packaged Heat Pump

T4WCC4A1000A

Tonnage:

SPECIFICATIONS

AMP
19.4
BTU Cooling Rating
24600 Btu/h
BTU Heat Rating
22000 Btu/h
Collection
4WCC4 Series
Configuration
Convertible, Downflow, Horizontal
Decibel Rating dB
66.4 dB
Depth
45 in
EER
12
Energy Star Compliant
No
Height
40 in
Horsepower
1/12 hp
MBH
24.6
Max CFM
758
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
328
Width
59 in

Starting at
Call for Pricing
  • QUANTITY