• Cart

DESCRIPTION

  • 018, 024 and 030 ship with start kit
  • 100% line run test
  • 41" x 33" x 30"
  • All Aluminum Spine Fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Demand defrost control with diagnostics
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ten year limited warranty on compressor, coil, 5 years internal functional parts (residential use)

Trane 4TWR4 Series 14 SEER R-410A Split-System Heat Pump

T4TWR4A1000A

Tonnage:

SPECIFICATIONS

AMP
0.9, 13, 63, 9.4
Auto Switching Heat Cool
Yes
BTU
24000
Collection
4TWR4 Series
Decibel Rating dB
74 dB
Depth
29-3/4 in
Energy Star Compliant
No
Height
40-3/4 in
Horsepower
1/8 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
5/16 in
MBH
24
Material
Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Volts
200/208/230/280V
Width
32-5/8 in

Starting at
Call for Pricing
  • QUANTITY