DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TWR4 Series 14 SEER Single-Stage R-410A Split-System Heat Pump

T4TWR4G1000A

Tonnage:

SPECIFICATIONS

AMP
1.05, 144, 24.4, 32
Auto Switching Heat Cool
Yes
BTU
60000
BTU Cooling Rating
58000 Btu/h
Collection
4TWR4 Series
Decibel Rating dB
72 dB
Depth
34-1/4 in
Energy Star Compliant
No
Height
45-1/8 in
Horsepower
1/5 hp
Indoor Outdoor
Outdoor
Liquid Line OD
3/8 in
MBH
60
Material
Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
1-1/8 in
Tonnage
5 Tons
UL Listed
No
Volts
208/230/280V
Width
37-1/4 in

Starting at
Call for Pricing
  • QUANTITY