DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTR4 Series 14 SEER 1/15 hp Single-Stage R-410A Split-System Air Conditioner

T4TTR4025L1000A

Tonnage:

SPECIFICATIONS

AMP
0.60, 14, 63
BTU
25000
BTU Cooling Rating
25000 Btu/h
Collection
4TTR4 Series
Decibel Rating dB
71 dB
Depth
25-5/8 in
Energy Star Compliant
No
Height
28-3/4 in
Horsepower
1/15 hp
Indoor Outdoor
Outdoor
Liquid Line OD
3/8 in
MBH
25
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
133
Width
28-1/2 in

Starting at
Call for Pricing
  • QUANTITY