DESCRIPTION

  • Cleaner, healthier indoor air add Trane CleanEffects™ to your system for advanced air filtration that removes more dust, pollen and other irritants from conditioned air for a cleaner, healthier, more comfortable home
  • Comfortable, even heating Variable-speed fan motor adjusts speed to provide a consistent flow of warm, comfortable air
  • Durable construction Materials for all components are tested again and again for long-lasting performance and reliability
  • Efficient performance The XV80 performs at 80% efficiency
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane XV80 140K 80 2 Stage Variable Speed Upflow Horizontal Left 24.5 in

TTUD2D140A9V5VB

BTU:

SPECIFICATIONS

BTU
140000
Collection
XV80
Configuration
Horizontal, Upflow
Depth
30-1/2 in
Fuel Type
Natural Gas
Height
41-3/4 in
Horsepower
1 hp
Ignition System
Hot Surface Ignition
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
5 Tons
Volts
115V
Width
19-1/2 in

Starting at
Call for Pricing
  • QUANTITY