DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 15 Tons Split System Cooling Dual Compressor

TTTAE300A

BTU:

SPECIFICATIONS

BTU
180000
Depth
95 in
Height
45 in
Phase
Triple Phase
Refrigerant
R-410A
Volts
208/230V
Width
46 in

Starting at
Call for Pricing
  • QUANTITY