Trane
15kW Heater with Breaker
Part #TBAYHTRBK1415SL0 | Item #4327035 | Manufacturer Part #BAYHTRBK1415SL0
Call for Pricing
Watts:
15How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
AMP: 20, 40
BTU: 49100
Brand Model Compatibility: 4FWCF030A1000 Air Handler
Energy Star Compliant: No
MBH: 49.1
Power Source: Electric
Stages: Single
Tonnage: 2 - 3 Tons
Volts: 240V
Watts: 15