DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 15T Split System Heat Pump 460/3 Relia Dual Compressor

TTWA180E40RA

Tonnage:

SPECIFICATIONS

BTU
180000
Depth
95 in
Height
46 in
Refrigerant
R-410A
Tonnage
15 Tons
Volts
460V
Width
45 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY