Trane
16 in. Modulating Damper Aluminum
Part #TZDAMPBMMA0816A | Item #4917060 | Manufacturer Part #ZDAMPBMMA0816A
Call for Pricing
Material:
AluminumHow to get it:
Product Details
- Manual Gear Release
- 97% Leak Proof Rating
- Screw Terminal Blocks
Specifications
AMP: 1.5
Damper Type: Modulating Dampers
Duct Shape: Rectangular
Gauge: 18
Height: 8 in
Installation Type: Bottom Mount
Material: Aluminum
Product Type: Damper
Torque In-Lbs : 18 in-lbs
Volts: 24V
Width: 16 in