• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTX6 16 SEER 1/15 hp Two-Stage R-410A Split-System Air Conditioner

T4TTX6024C1000A

Tonnage:

SPECIFICATIONS

AMP
13
BTU
24000
Collection
4TTX6
Decibel Rating dB
73 dB
Depth
33 in
Energy Star Compliant
No
Height
47-3/5 in
Horsepower
1/15 hp
Indoor Outdoor
Outdoor
Liquid Line OD
5/16 in
Max CFM
2300
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Volts
200/230V
Weight
220
Width
30-1/10 in

Starting at
Call for Pricing
  • QUANTITY